200 pieces in stock at Vaughan, ON as of 9:03 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 9:03 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Diameter | 3/16 in |
| Length | 1-1/4" |
| Head Style | Flat Head |
| Material | Carbon Steel |
| Finish | Zinc plated with baked ceramic coating |
| Drive | T25 6-lobe |
| Drill Diameter | 5/32 in |
| Contents | (1) T25 drive bit |
| EAN | 4068362223198 |
| Superior tension load performance compared to leading competitors in the market. |
| Serrated screw point for easier starts when fastening wood. |
| Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended. |
| Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes. |
| Use in dry interior environments only. |
Product not yet rated.